Zoro Homepage

Skt Wrch St, Chrm, 6Pt, 6 - 19 mm

  • Mfr # 48-22-9508

  • Zoro # G613324064


product price: $114.97
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
32
Includes
, 3 in Extension, 6 in Extension
Finish
Chrome
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9508
Zoro #
G613324064
UPC #
045242504657
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Deep Socket Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm
Container Length
1 13/16 in
Container Width
9 15/16 in
Deep Socket Style/Size
Deep 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Size Range
6 mm to 19 mm
Container Height
15 1/8 in
Overall Length
15 3/16 in
Standard Socket Style/Size
Standard 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Deep Socket Sizes
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Sizes
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Item
Socket Wrench Set
Number of Pieces
32
Includes
, 3 in Extension, 6 in Extension
Finish
Chrome
Material
Alloy Steel
Includes Socket Bits
Socket Bits Not Included
Includes Deep Sockets
Deep Sockets Included
Corrosion Resistant
Corrosion-Resistant
Flex Socket Point Styles Included
None
Includes Wrenches
Wrenches Not Included
Tether Ready Sockets
Not Tether Capable
Socket Shape
6-Point
Non-Sparking
No
Insulated
Not Insulated
Includes Flex Sockets
Flex Sockets Not Included
Number of Deep Sockets
14
Head Type
Standard
Minimum Arc Swing
4 Degrees
Includes Drive Tools
Drive Tools Included
Impact Rated
Not Impact Rated
Drive Type
Hand
Includes Standard Sockets
Standard Sockets Included
Measurement Type
Metric
Container Features
Dust Resistant
Reversing
Reversible
Tether Style
Not Tether Capable
Head Shape
Pear
Flex Socket Count/Style
None
Number of Standard Sockets
14
Number of Geared Teeth
90
Tether Ready Drive Tools
Not Tether Capable
Tether Capable
Not Tether Capable
Locking
Locking Not Included
Sockets Included
(14) Deep 6-Point, (14) Standard 6-Point
Ratchets Included
Pear Head 8-1/2 in
Piece Count Range
26 to 50
Std. Socket Point Styles Included
6
Flex Range of Motion
4 Degrees
Container Type
Case
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Arc Swing - Minimum
4 Degrees

Description

Socket Wrench Set, Standard Socket Count/Style (14) 6-Point, Standard Socket Style/Size Standard 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Deep Socket Count/Style (14) 6-Point, Deep Socket Style/Size Deep 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Flex Socket Count/Style None, Drive Size 3/8 in, Drive Type Hand, Alloy Steel, Chrome, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.