Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SktExtension, Chr, 6P23mm, Chrm, 0.375in

  • Mfr # 45-34-8043

  • Zoro # G314923290


product price: $8.99
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 1/4 in
Number of Points
6
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-8043
Zoro #
G314923290
UPC #
045242615933
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
M23
Overall Length
1 1/4 in
Socket Depth
Deep
Socket Size
23 mm

Details

Item
Socket Extension
Finish
Chrome
Number of Points
6
Measurement Type
Metric
Material
Chrome Vanadium Steel
System of Measurement
Metric
Drive Type
Hand
Color
Chrome
Identification Etched
Yes
Impact or Standard
Standard
Color Coded
No
Deep Well
Yes
Fastener-Holding Type
Friction
Product Type
Deep Socket
Socket Shape
6-Point
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Features
Identification Etched

Description

The MILWAUKEE® 3/8" Drive 23MM Metric 6-Point Deep Well Socket with FOUR FLATTM Sides was designed from the ground up to be part of the most versatile socket family. The 3/8" drive sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The metric socket sizes are stamped into the flats providing improved, easy-to-read visibility. This deep well socket has been optimized geometry to reduce bolt rounding and stripping. Milwaukee backs their 3/8" Drive Metric Sockets with a lifetime guarantee.


  • FOUR FLATTM Sides deter rolling
  • Wrench-ready FOUR FLATTM sides
  • Stamped Sizes for Better Visibility
  • Chrome Finish
  • Optimized Geometry to prevent rounding
  • 6 Point Socket
  • Corrosion Resistant
  • Deep Well Depth Socket
  • Lifetime Guarantee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.