Zoro Homepage

SktExtension, Chr, 6P4.5mm, Chrm, 0.25in

  • Mfr # 45-34-4001

  • Zoro # G614923273


product price: $5.49
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
3/8 in
Number of Points
6
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-4001
Zoro #
G614923273
UPC #
045242615780
Country of Origin
China

Dimensions

Drive Size
1/4 in
Size
M4.5
Overall Length
3/8 in
Socket Depth
Standard
Socket Size
4.5 mm

Description

The MILWAUKEE® 1/4" Drive 4.5MM Metric 6-Point Standard Socket with FOUR FLATTM Sides was designed from the ground up to be part of the most versatile socket family. The 1/4" drive sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The metric socket sizes are stamped into the flats providing improved, easy-to-read visibility. This deep well socket has been optimized geometry to reduce bolt rounding and stripping. Milwaukee backs their 1/4" Drive Metric Sockets with a lifetime guarantee.


  • FOUR FLATTM Sides deter rolling
  • Wrench-ready FOUR FLATTM sides
  • Stamped Sizes for Better Visibility
  • Chrome Finish
  • Optimized Geometry to prevent rounding
  • 6 Point Socket
  • Corrosion Resistant
  • Standard Depth Socket
  • Lifetime Guarantee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.