Zoro Homepage

SktExtension, Chr, 6P7/16in, Chrm, 0.25in

  • Mfr # 45-34-4010

  • Zoro # G114923261


product price: $6.99
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
3/8 in
Number of Points
6
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-4010
Zoro #
G114923261
UPC #
045242615797
Country of Origin
China

Dimensions

Drive Size
1/4 in
Size
M4
Overall Length
3/8 in
Socket Depth
Deep
Socket Size
7/16 in

Details

Item
Socket Extension
Finish
Chrome
Number of Points
6
Color
Chrome
Material
Chrome Vanadium Steel
System of Measurement
Metric
Drive Type
Hand
Measurement Type
Metric
Color Coded
No
Identification Etched
Yes
Deep Well
Yes
Impact or Standard
Standard
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Product Type
Deep Socket
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Socket Shape
6-Point
Features
Identification Etched

Description

The MILWAUKEE® 1/4" Drive 4MM Metric 6-Point Deep Well Socket with FOUR FLATTM Sides was designed from the ground up to be part of the most versatile socket family. The 1/4" drive sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The metric socket sizes are stamped into the flats providing improved, easy-to-read visibility. This deep well socket has been optimized geometry to reduce bolt rounding and stripping. Milwaukee backs their 1/4" Drive Metric Sockets with a lifetime guarantee.


  • FOUR FLATTM Sides deter rolling
  • Wrench-ready FOUR FLATTM sides
  • Stamped Sizes for Better Visibility
  • Chrome Finish
  • Optimized Geometry to prevent rounding
  • 6 Point Socket
  • Corrosion Resistant
  • Deep Well Depth Socket
  • Lifetime Guarantee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.