Slip Joint Pliers, 8" L
- Mfr # 48-22-6240
- Zoro # G123354209
product price:Â
$
22.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tether Ready
Yes
Plier Type
Slip Joint Pliers
Includes Wire Cutter
No
Grip Style
Standard Cushion
Features
Anti-Slip Teeth, Fits in Tight Spaces, Multi-Function Gripping Zones, Slim Head, Strong Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-6240
- Zoro #
- G123354209
- UPC #
- 45242548194
- Country of Origin
- United States
Dimensions
- Nose Width Type
- Slim
- Jaw Length
- 1 1/4 in
- Jaw Width
- 1 1/4 in
- Wire Rope Length
- 8 in
- Overall Length
- 8 in
- Length
- 8 in
- Fits Chest Size
- Anti-Slip Teeth, Fits in Tight Spaces, Multi-Function Gripping Zones, Slim Head, Strong Grip
Details
- Tether Ready
- Yes
- Plier Type
- Slip Joint Pliers
- Includes Wire Cutter
- No
- Grip Style
- Standard Cushion
- Features
- Anti-Slip Teeth, Fits in Tight Spaces, Multi-Function Gripping Zones, Slim Head, Strong Grip
- Handle Style
- Standard
- Insulated
- No
- Item
- Slip Joint Pliers
- Maximum Jaw Opening
- 2 1/2 in
- For Use With
- Rounded Out or Stripped Fasteners
- Additional Tool Functions
- Screw Extractor
- Number of Jaw Positions
- 3
- Compatible Product Type
- Rounded Out or Stripped Fasteners
Description
Slip Joint Pliers, Plier Type Slip Joint Pliers, Insulated No, Tether Ready Yes, Non-Sparking No, Overall Length 8 in, Maximum Jaw Opening 2 1/2 in, Jaw Length 1 1/4 in, Includes Wire Cutter No, Handle Style Standard, Grip Style Standard Cushion, Additional Tool Functions Screw Extractor, Features Anti-Slip Teeth, Fits in Tight Spaces, Multi-Function Gripping Zones, Slim Head, Strong Grip, For Use With Rounded Out or Stripped Fasteners, Jaw Width 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.