Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Rear Guide Hose For M18 FUEL Sectional Machine

  • Mfr # 47-53-2874

  • Zoro # G600403772


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Size
Small (for 5/8" diameter cable)
Material
Rubber
For Use With
Sectional Machines
Use With Hose
5/8 in
Overall Length
6 3/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-53-2874
Zoro #
G600403772
UPC #
045242593927
Country of Origin
China

Dimensions

Size
Small (for 5/8" diameter cable)
Overall Length
6 3/4 ft

Details

Item
Guide Hose
Material
Rubber
For Use With
Sectional Machines
Use With Hose
5/8 in
Compatible Cleaner Manufacturer Part Number
2818-20
Compatible Cleaner Series
M18 Sectional Machines
Product Type
Small Rear Guide Hose

Description

Guide Hose, Product Type Small Rear Guide Hose, Compatible Cleaner Manufacturer Part Number 2818-20, Compatible Cleaner Series M18 Sectional Machines, Material Rubber, For Use With Sectional Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.