Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Small Red Nitrile Level 3 Cut Resistant Dipped Work Gloves 48-22-8930

Small Red Nitrile Level 3 Cut Resistant Dipped Work Gloves (Discontinued)

  • Mfr # 48-22-8930
  • Zoro # G709282100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8930
Zoro #
G709282100
UPC #
45242509218
Country of Origin
United States

Description

Milwaukee Tools cut resistant dipped gloves are designed to provide ultimate durability, all day comfort and best in class dexterity for handling small objects. These gloves feature ANSI and EN cut level III protection as well as best in class puncture resistance to help prevent injuries from sharp objects on the jobsite. Additionally, Milwaukee cut resistant gloves utilize a Comfort Web Grip to provide all-day comfort, best in class grip performance and ultimate durability. SMARTSWIPE fingertips and palms provide full access to touchscreen devices without removing the gloves and also feature high dexterity fingertips to maximize control when handling small objects.ANSI and EN cut rating 3Comfort web grip for best in class grip performance and comfortable fitSMARTSWIPE palm and fingertips permits the use of touch screen devices without removing glovesBest in class puncture rating for resistance to sharp materialsHigh dexterity design when handling small objectsNylon and HPPE liner materialTDM cut rating CAbrasion rating 4Tear rating 4Puncture rating 3Breathable glove designIdeal use for demolition, wire-stripping and pipe threading applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.