
Snow Blower Kit, 36 V DC, Cordless
Mfr # 3036-22HD
Zoro # G916555844
product price: $1,499.00
/eaKey Features
Green Environmental Attribute
Product is Rechargeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3036-22HD
Zoro #
G916555844
UPC #
045242368938
Country of Origin
Viet Nam
Details
Item
M18 FUEL Single Stage Snowblower
Green Environmental Attribute
Product is Rechargeable
Description
Snow Blower Kit, 21 in Clearing Path, Auger Diameter 8 1/2 in, Voltage 36 V, Drive Gears Forward, Drive Type Auger Assisted, Start Type Electric Ignition, Chute Turning Radius 220 Degrees , No Integrated Hand Warmers, Features Dual Coated Frame for Rust Prevention, Vertical Storage Position, Includes Scrench
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.