Socket Extension 10 in L, 1 Pieces, Chrome
Mfr # 43-24-9302
Zoro # G416474799
product price: $32.99
/eaKey Features
Finish
Chrome
Input Drive Shape
Square
Output Drive Size
1/4 in
Socket Extension Style
Standard
Input Drive Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-24-9302
Zoro #
G416474799
UPC #
045242646029
Country of Origin
China
Dimensions
Output Drive Size
1/4 in
Overall Length
10 in
Input Drive Size
1/4 in
Details
Finish
Chrome
Input Drive Shape
Square
Item
Socket Extension
Socket Extension Style
Standard
Input Drive Gender
Male
Output Drive Gender
Female
Impact Rated Status
Not Impact Rated
Measurement Type
SAE
Includes Insulation
Not Insulated
Output Drive Shape
Square
Drive Type
Hand
Number of Pieces
1
Includes Locking
Locking Included
Description
Locking Extension 1/4in Dr 10in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.