Zoro Homepage

Socket Extension 10 in L, 1 Pieces, Chrome

  • Mfr # 43-24-9308

  • Zoro # G816474757


product price: $46.99
/ea

Key Features

Output Drive Shape
Square
Socket Extension Style
Standard
Input Drive Gender
Male
Number of Pieces
1
Includes Locking
Locking Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-24-9308
Zoro #
G816474757
UPC #
045242646081
Country of Origin
China

Dimensions

Overall Length
10 in
Input Drive Size
1/2 in
Output Drive Size
1/2 in

Details

Output Drive Shape
Square
Socket Extension Style
Standard
Input Drive Gender
Male
Number of Pieces
1
Item
Socket Extension
Includes Locking
Locking Included
Output Drive Gender
Female
Finish
Chrome
Input Drive Shape
Square
Drive Type
Hand
Impact Rated Status
Not Impact Rated
Measurement Type
SAE
Includes Insulation
Not Insulated

Description

Locking Extension 1/2in Dr 10in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.