
Socket Extension 12 in L, 1 Pieces, Chrome
Mfr # 43-24-9203
Zoro # G914923140
product price: $19.99
/eaKey Features
Overall Length
12 in
Finish
Chrome
Number of Pieces
1
Output Drive Size
1/4 in
Socket Extension Style
Wobble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-24-9203
Zoro #
G914923140
UPC #
045242645923
Country of Origin
China
Dimensions
Overall Length
12 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in
Details
Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Socket Extension Style
Wobble
Output Drive Shape
Square
Input Drive Gender
Male
Input Drive Shape
Square
Includes Insulation
Not Insulated
Output Drive Gender
Female
Drive Type
Hand
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Measurement Type
SAE
Description
Wobble Extension 1/4in Dr 12in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.