Zoro Homepage

Socket Extension 12 in L, 1 Pieces, Chrome

  • Mfr # 43-24-9207

  • Zoro # G614923167


product price: $22.99
/ea

Key Features

Overall Length
12 in
Finish
Chrome
Number of Pieces
1
Output Drive Gender
Female
Socket Extension Style
Wobble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-24-9207
Zoro #
G614923167
UPC #
045242645961
Country of Origin
China

Dimensions

Overall Length
12 in
Input Drive Size
3/8 in
Output Drive Size
3/8 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Output Drive Gender
Female
Socket Extension Style
Wobble
Drive Type
Hand
Output Drive Shape
Square
Input Drive Shape
Square
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Input Drive Gender
Male
Measurement Type
SAE

Description

Wobble Extension 3/8in Dr 12in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.