Zoro Homepage

Socket Extension 14 in L, 1 Pieces, Chrome

  • Mfr # 43-24-9106

  • Zoro # G914923225


product price: $17.99
/ea

Key Features

Overall Length
14 in
Finish
Chrome
Number of Pieces
1
Impact Rated Status
Not Impact Rated
Input Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-24-9106
Zoro #
G914923225
UPC #
045242645848
Country of Origin
China

Dimensions

Overall Length
14 in
Input Drive Size
1/4 in
Output Drive Size
1/4 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Impact Rated Status
Not Impact Rated
Input Drive Shape
Square
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Drive Type
Hand
Input Drive Gender
Male
Includes Locking
Locking Not Included
Measurement Type
SAE
Output Drive Shape
Square
Output Drive Gender
Female

Description

Extension 1/4in Drive 14in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.