Zoro Homepage

Socket Extension 14 in L, 1 Pieces, Chrome

  • Mfr # 43-24-9108

  • Zoro # G214923208


product price: $18.99
/ea

Key Features

Overall Length
14 in
Finish
Chrome
Number of Pieces
1
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-24-9108
Zoro #
G214923208
UPC #
045242645862
Country of Origin
China

Dimensions

Overall Length
14 in
Input Drive Size
3/8 in
Output Drive Size
3/8 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Output Drive Shape
Square
Measurement Type
SAE
Input Drive Gender
Male
Input Drive Shape
Square
Impact Rated Status
Not Impact Rated
Drive Type
Hand
Socket Extension Style
Standard
Output Drive Gender
Female

Description

Drive 14in Extension 3/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.