
Socket Extension 3 in L, 1 Pieces, Chrome
Mfr # 43-24-9204
Zoro # G614923129
product price: $12.99
/eaKey Features
Overall Length
3 in
Finish
Chrome
Number of Pieces
1
Output Drive Shape
Square
Socket Extension Style
Wobble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-24-9204
Zoro #
G614923129
UPC #
045242645930
Country of Origin
China
Dimensions
Overall Length
3 in
Output Drive Size
3/8 in
Input Drive Size
3/8 in
Details
Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Output Drive Shape
Square
Socket Extension Style
Wobble
Input Drive Gender
Male
Impact Rated Status
Not Impact Rated
Input Drive Shape
Square
Measurement Type
SAE
Includes Locking
Locking Not Included
Output Drive Gender
Female
Drive Type
Hand
Includes Insulation
Not Insulated
Description
Wobble Extension 3/8in Dr 3in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.