Socket Extension 3 in L, 1 Pieces, Chrome
Mfr # 43-24-9300
Zoro # G116474730
product price: $20.99
/eaKey Features
Input Drive Shape
Square
Measurement Type
SAE
Output Drive Size
1/4 in
Number of Pieces
1
Output Drive Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-24-9300
Zoro #
G116474730
UPC #
045242646005
Country of Origin
China
Dimensions
Output Drive Size
1/4 in
Overall Length
3 in
Input Drive Size
1/4 in
Details
Input Drive Shape
Square
Measurement Type
SAE
Item
Socket Extension
Number of Pieces
1
Output Drive Shape
Square
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Output Drive Gender
Female
Drive Type
Hand
Input Drive Gender
Male
Socket Extension Style
Standard
Includes Locking
Locking Included
Finish
Chrome
Description
Locking Extension 1/4in Dr 3in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.