Zoro Homepage

Socket Extension 3 in L, 1 Pieces, Chrome

  • Mfr # 43-24-9303

  • Zoro # G216474791


product price: $23.99
/ea

Key Features

Finish
Chrome
Input Drive Shape
Square
Number of Pieces
1
Includes Insulation
Not Insulated
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-24-9303
Zoro #
G216474791
UPC #
045242646036
Country of Origin
China

Dimensions

Overall Length
3 in
Output Drive Size
3/8 in
Input Drive Size
3/8 in

Details

Finish
Chrome
Input Drive Shape
Square
Number of Pieces
1
Includes Insulation
Not Insulated
Drive Type
Hand
Output Drive Shape
Square
Item
Socket Extension
Measurement Type
SAE
Output Drive Gender
Female
Input Drive Gender
Male
Socket Extension Style
Standard
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated

Description

Locking Extension 3/8in Dr 3in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.