Zoro Homepage

Socket Extension 3 in L, 1 Pieces, Chrome

  • Mfr # 43-24-9306

  • Zoro # G116474761


product price: $29.99
/ea

Key Features

Impact Rated Status
Not Impact Rated
Socket Extension Style
Standard
Input Drive Size
1/2 in
Overall Length
3 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-24-9306
Zoro #
G116474761
UPC #
045242646067
Country of Origin
China

Dimensions

Input Drive Size
1/2 in
Overall Length
3 in
Output Drive Size
1/2 in

Details

Impact Rated Status
Not Impact Rated
Socket Extension Style
Standard
Item
Socket Extension
Finish
Chrome
Measurement Type
SAE
Output Drive Shape
Square
Includes Locking
Locking Included
Number of Pieces
1
Drive Type
Hand
Input Drive Gender
Male
Output Drive Gender
Female
Includes Insulation
Not Insulated
Input Drive Shape
Square

Description

Locking Extension 1/2in Dr 3in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.