Zoro Homepage

Socket Extension 5 in L, 1 Pieces, Chrome

  • Mfr # 43-24-9116

  • Zoro # G714923104


product price: $19.99
/ea

Key Features

Overall Length
5 in
Finish
Chrome
Number of Pieces
1
Drive Type
Hand
Output Drive Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-24-9116
Zoro #
G714923104
UPC #
045242788040
Country of Origin
China

Dimensions

Overall Length
5 in
Input Drive Size
1/2 in
Output Drive Size
1/2 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Drive Type
Hand
Output Drive Shape
Square
Impact Rated Status
Not Impact Rated
Measurement Type
SAE
Includes Insulation
Not Insulated
Output Drive Gender
Female
Socket Extension Style
Standard
Input Drive Gender
Male
Input Drive Shape
Square
Includes Locking
Locking Not Included

Description

Drive 5in Extension 1/2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.