Zoro Homepage

Socket Extension 5 in L, 1 Pieces, Chrome

  • Mfr # 43-24-9209

  • Zoro # G914923119


product price: $22.99
/ea

Key Features

Overall Length
5 in
Finish
Chrome
Number of Pieces
1
Impact Rated Status
Not Impact Rated
Input Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-24-9209
Zoro #
G914923119
UPC #
045242645985
Country of Origin
China

Dimensions

Overall Length
5 in
Input Drive Size
1/2 in
Output Drive Size
1/2 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Impact Rated Status
Not Impact Rated
Output Drive Gender
Female
Measurement Type
SAE
Includes Insulation
Not Insulated
Input Drive Gender
Male
Socket Extension Style
Wobble
Drive Type
Hand
Output Drive Shape
Square
Input Drive Shape
Square
Includes Locking
Locking Not Included

Description

Wobble Extension 1/2in Dr 5in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.