Socket Extension 5 in L, 1 Pieces, Chrome
Mfr # 43-24-9307
Zoro # G716474833
product price: $37.99
/eaKey Features
Output Drive Shape
Square
Measurement Type
SAE
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated
Input Drive Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-24-9307
Zoro #
G716474833
UPC #
045242646074
Country of Origin
China
Dimensions
Input Drive Size
1/2 in
Overall Length
5 in
Output Drive Size
1/2 in
Details
Output Drive Shape
Square
Measurement Type
SAE
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated
Input Drive Gender
Male
Input Drive Shape
Square
Finish
Chrome
Includes Insulation
Not Insulated
Drive Type
Hand
Item
Socket Extension
Socket Extension Style
Standard
Output Drive Gender
Female
Number of Pieces
1
Description
Locking Extension 1/2in Dr 5in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.