
Socket Extension 6 in L, 1 Pieces, Chrome
Mfr # 43-24-9112
Zoro # G514923168
product price: $12.99
/eaKey Features
Overall Length
6 in
Finish
Chrome
Number of Pieces
1
Measurement Type
SAE
Output Drive Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-24-9112
Zoro #
G514923168
UPC #
045242788002
Country of Origin
China
Dimensions
Overall Length
6 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in
Details
Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Measurement Type
SAE
Output Drive Gender
Female
Output Drive Shape
Square
Includes Insulation
Not Insulated
Input Drive Shape
Square
Drive Type
Hand
Includes Locking
Locking Not Included
Input Drive Gender
Male
Socket Extension Style
Standard
Impact Rated Status
Not Impact Rated
Description
Extension 1/4in Drive 6in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.