Zoro Homepage

Socket Extension 6 in L, 1 Pieces, Chrome

  • Mfr # 43-24-9114

  • Zoro # G414923152


product price: $13.99
/ea

Key Features

Overall Length
6 in
Finish
Chrome
Number of Pieces
1
Includes Insulation
Not Insulated
Input Drive Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-24-9114
Zoro #
G414923152
UPC #
045242788026
Country of Origin
China

Dimensions

Overall Length
6 in
Input Drive Size
3/8 in
Output Drive Size
3/8 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Includes Insulation
Not Insulated
Input Drive Gender
Male
Socket Extension Style
Standard
Measurement Type
SAE
Output Drive Gender
Female
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Output Drive Shape
Square
Input Drive Shape
Square
Drive Type
Hand

Description

Drive 6in Extension 3/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.