
Socket Extension 6 in L, 1 Pieces, Chrome
Mfr # 43-24-9202
Zoro # G214923147
product price: $14.99
/eaKey Features
Overall Length
6 in
Finish
Chrome
Number of Pieces
1
Output Drive Gender
Female
Includes Locking
Locking Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-24-9202
Zoro #
G214923147
UPC #
045242645916
Country of Origin
China
Dimensions
Overall Length
6 in
Input Drive Size
1/4 in
Output Drive Size
1/4 in
Details
Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Output Drive Gender
Female
Includes Locking
Locking Not Included
Drive Type
Hand
Socket Extension Style
Wobble
Impact Rated Status
Not Impact Rated
Input Drive Gender
Male
Input Drive Shape
Square
Measurement Type
SAE
Output Drive Shape
Square
Includes Insulation
Not Insulated
Description
Dr 6in Wobble Extension 1/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.