Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Extension 6 in L, 1 Pieces, Chrome

  • Mfr # 43-24-9301

  • Zoro # G816474818


product price: $24.99
/ea

Key Features

Input Drive Shape
Square
Output Drive Size
1/4 in
Drive Type
Hand
Includes Locking
Locking Included
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-24-9301
Zoro #
G816474818
UPC #
045242646012
Country of Origin
China

Dimensions

Output Drive Size
1/4 in
Input Drive Size
1/4 in
Overall Length
6 in

Details

Input Drive Shape
Square
Drive Type
Hand
Includes Locking
Locking Included
Number of Pieces
1
Socket Extension Style
Standard
Finish
Chrome
Measurement Type
SAE
Output Drive Shape
Square
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Input Drive Gender
Male
Item
Socket Extension
Output Drive Gender
Female

Description

Locking Extension 1/4in Dr 6in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.