Zoro Homepage

Socket Extension 6 in L, 1 Pieces, Chrome

  • Mfr # 43-24-9304

  • Zoro # G416474782


product price: $28.99
/ea

Key Features

Drive Type
Hand
Overall Length
6 in
Input Drive Shape
Square
Measurement Type
SAE
Input Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-24-9304
Zoro #
G416474782
UPC #
045242646043
Country of Origin
China

Dimensions

Overall Length
6 in
Input Drive Size
3/8 in
Output Drive Size
3/8 in

Details

Drive Type
Hand
Input Drive Shape
Square
Item
Socket Extension
Measurement Type
SAE
Includes Locking
Locking Included
Input Drive Gender
Male
Socket Extension Style
Standard
Number of Pieces
1
Finish
Chrome
Includes Insulation
Not Insulated
Output Drive Shape
Square
Output Drive Gender
Female
Impact Rated Status
Not Impact Rated

Description

Locking Extension 3/8in Dr 6in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.