Socket Extension Set, 1/2" Drive, 3 Pieces
Mfr # 48-22-9362
Zoro # G610018607
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Finish
Chrome
Number of Pieces
3
Container Features
Corrosion Resistant
Output Drive Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-22-9362
Zoro #
G610018607
UPC #
045242614776
Country of Origin
China
Dimensions
Overall Length
10 in
Output Drive Size
1/2 in
Input Drive Size
1/2 in
Container Width
2 1/8 in
Container Height
3/4 in
Container Length
7 3/8 in
Description
Socket Extension Set, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 10 in, Hand, Steel, Chrome, Socket Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.