Zoro Homepage

Socket Extension Set 1/2 in Dr, 10 in L, 3 Pieces, Chrome

  • Mfr # 48-22-9352

  • Zoro # G910018604


product price: $59.99
/ea

Key Features

Drive Size
1/2 in
Overall Length
10 in
Finish
Chrome
Number of Pieces
3
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9352
Zoro #
G910018604
UPC #
045242614745
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
10 in
Input Drive Size
1/2 in
Container Height
3/4 in
Container Length
7 3/16 in
Output Drive Size
1/2 in
Container Width
2 1/8 in
Width
2 in
Depth
10 in

Description

Socket Extension Set, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 10 in, Hand, Steel, Chrome, Socket Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.