Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Extension Set 1/4 in Dr, 14 in L, 4 Pieces, Chrome

  • Mfr # 48-22-9350

  • Zoro # G210018601


product price: $47.99
/ea

Key Features

Drive Size
1/4 in
Overall Length
14 in
Finish
Chrome
Number of Pieces
4
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9350
Zoro #
G210018601
UPC #
045242614721
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
14 in
Container Width
1 3/4 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in
Container Length
10 13/16 in
Container Height
5/8 in
Depth
14 in
Width
1.75 in

Details

Item
Socket Extension Set
Finish
Chrome
Number of Pieces
4
Impact Rated
No
Container Features
Corrosion Resistant
Socket Extension Type
Wobble
Locking
No
Output Drive Shape
Square
Drive Type
Hand
Input Drive Gender
Female
Input Drive Shape
Square
Non-Sparking
No
Insulated
No
Output Drive Gender
Male
Container Type
Rack
Material
Steel
Includes
(1)-1/4" Drive 2" Wobble Extension, (1)-1/4" Drive 4" Wobble Extension, (1)-1/4" Drive 6" Wobble Extension, (1)-1/4" Drive 12" Wobble Extension, (1) Storage Rack
Color
Chrome
Case Included
Yes
Impact or Standard
Standard
Includes Locking
Locking Not Included
Socket Extension Style
Wobble
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Measurement Type
SAE

Description

Socket Extension Set, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 14 in, Hand, Steel, Chrome, Socket Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.