Zoro Homepage

Socket, S2 Stl, 2 mm, Hex, Chrm, 0.25 in

  • Mfr # 45-34-1030

  • Zoro # G211130999


product price: $11.99
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric, SAE
Bit Length
1 14/25 in
Drive Type
Hand
Material
S2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-1030
Zoro #
G211130999
UPC #
045242663538
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 9/16 in
Bit Length
1 14/25 in
Socket Depth
Standard
Tip Size
2 mm
Socket Size
2 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric, SAE
Drive Type
Hand
Material
S2 Steel
Measurement Type
Metric
Tether Ready
No
Socket Shape
6-Point
Includes Insulation
Not Insulated
Tip Style
Hex
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Socket, Metric, Tip Size 2 mm, Tip Style Hex, Overall Length 1 9/16 in, Drive Size 1/4 in, Socket Depth Standard, S2 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.