Socket, S2 Stl, 5 mm, Hex, Chrm, 0.25 in
Mfr # 45-34-1034
Zoro # G311131131
product price: $11.99
/eaKey Features
Finish
Chrome
SAE or Metric
Metric, SAE
Bit Length
1 14/25 in
Drive Type
Hand
Socket Depth
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-34-1034
Zoro #
G311131131
UPC #
045242663576
Country of Origin
China
Dimensions
Drive Size
1/4 in
Overall Length
1 9/16 in
Bit Length
1 14/25 in
Socket Depth
Standard
Tip Size
5 mm
Socket Size
5 mm
Details
Item
Socket
Finish
Chrome
SAE or Metric
Metric, SAE
Drive Type
Hand
Measurement Type
Metric
Material
S2 Steel
Socket Shape
6-Point
Tether Ready
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Tip Style
Hex
Impact Rated Status
Not Impact Rated
Description
Socket, Metric, Tip Size 5 mm, Tip Style Hex, Overall Length 1 9/16 in, Drive Size 1/4 in, Socket Depth Standard, S2 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.