Socket, S2 Stl, 6 mm, Hex, Chrm, 0.25 in
Mfr # 45-34-1035
Zoro # G811130962
product price: $11.99
/eaKey Features
Finish
Chrome
SAE or Metric
Metric, SAE
Bit Length
1 14/25 in
Drive Type
Hand
Socket Depth
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-34-1035
Zoro #
G811130962
UPC #
045242663583
Country of Origin
China
Dimensions
Drive Size
1/4 in
Overall Length
1 9/16 in
Bit Length
1 14/25 in
Socket Depth
Standard
Tip Size
6 mm
Socket Size
6 mm
Details
Item
Socket
Finish
Chrome
SAE or Metric
Metric, SAE
Drive Type
Hand
Material
S2 Steel
Measurement Type
Metric
Socket Shape
6-Point
Tether Ready
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Tip Style
Hex
Description
Socket, Metric, Tip Size 6 mm, Tip Style Hex, Overall Length 1 9/16 in, Drive Size 1/4 in, Socket Depth Standard, S2 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.