Zoro Homepage

Socket, S2 Stl, T10, Torx, Chrm, 0.25 in

  • Mfr # 45-34-1001

  • Zoro # G511131108


product price: $11.99
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Drive Type
Hand
Bit Length
1 63/100 in
Material
S2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-1001
Zoro #
G511131108
UPC #
045242662975
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 5/8 in
Bit Length
1 63/100 in
Socket Depth
Standard
Tip Size
T10
Socket Size
T10

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Drive Type
Hand
Material
S2 Steel
Measurement Type
Torx
Socket Shape
External Torx
Tether Ready
No
Tether Status
Not Tether Capable
Tip Style
Torx
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket, Torx, Tip Size T10, Tip Style Torx, Overall Length 1 5/8 in, Drive Size 1/4 in, Socket Depth Standard, S2 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.