Zoro Homepage

Socket, S2 Stl, T25, Torx, Chrm, 0.25 in

  • Mfr # 45-34-1004

  • Zoro # G411131130


product price: $11.99
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Bit Length
1 63/100 in
Measurement Type
Torx
Tip Size
T25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-1004
Zoro #
G411131130
UPC #
045242663019
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 5/8 in
Bit Length
1 63/100 in
Tip Size
T25
Socket Depth
Standard
Socket Size
T25

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Measurement Type
Torx
Drive Type
Hand
Material
S2 Steel
Socket Shape
External Torx
Tether Ready
No
Tip Style
Torx
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket, Torx, Tip Size T25, Tip Style Torx, Overall Length 1 5/8 in, Drive Size 1/4 in, Socket Depth Standard, S2 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.