Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, S2 Stl, T8, Torx, Chrm, 0.25 in

  • Mfr # 45-34-1000

  • Zoro # G711130970


product price: $11.99
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Drive Type
Hand
Tip Size
T8
Material
S2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-1000
Zoro #
G711130970
UPC #
045242662968
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 5/8 in
Tip Size
T8
Bit Length
1 63/100 in
Socket Depth
Standard
Socket Size
T8

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Drive Type
Hand
Material
S2 Steel
Measurement Type
Torx
Socket Shape
External Torx
Tether Ready
No
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Tip Style
Torx

Description

Socket, Torx, Tip Size T8, Tip Style Torx, Overall Length 1 5/8 in, Drive Size 1/4 in, Socket Depth Standard, S2 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.