Zoro Homepage

Socket, S2Stl, 11mm, Hex, Chrm, 0.375in

  • Mfr # 45-34-1057

  • Zoro # G511131306


product price: $14.99
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric, SAE
Drive Type
Hand
Material
S2 Steel
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-1057
Zoro #
G511131306
UPC #
045242663743
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
2 3/16 in
Socket Depth
Standard
Bit Length
2 19/100 in
Tip Size
11 mm
Socket Size
11 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric, SAE
Drive Type
Hand
Material
S2 Steel
Measurement Type
Metric
Socket Shape
6-Point
Tether Ready
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tip Style
Hex
Tether Status
Not Tether Capable

Description

Socket, Metric, Tip Size 11 mm, Tip Style Hex, Overall Length 2 3/16 in, Drive Size 3/8 in, Socket Depth Standard, S2 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.