Zoro Homepage

Socket, S2Stl, 12mm, Hex, Chrm, 0.375in

  • Mfr # 45-34-1058

  • Zoro # G311131285


product price: $14.99
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric, SAE
Measurement Type
Metric
Drive Type
Hand
Material
S2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-1058
Zoro #
G311131285
UPC #
045242663750
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
2 3/16 in
Socket Depth
Standard
Tip Size
12 mm
Bit Length
2 19/100 in
Socket Size
12 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric, SAE
Measurement Type
Metric
Drive Type
Hand
Material
S2 Steel
Socket Shape
6-Point
Tether Ready
No
Impact Rated Status
Not Impact Rated
Tip Style
Hex
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Socket, Metric, Tip Size 12 mm, Tip Style Hex, Overall Length 2 3/16 in, Drive Size 3/8 in, Socket Depth Standard, S2 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.