Zoro Homepage

Socket, S2Stl, 13mm, Hex, Chrm, 0.375in

  • Mfr # 45-34-1059

  • Zoro # G211131354


product price: $14.99
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric, SAE
Measurement Type
Metric
Bit Length
2 19/100 in
Material
S2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-1059
Zoro #
G211131354
UPC #
045242663767
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
2 3/16 in
Bit Length
2 19/100 in
Socket Depth
Standard
Tip Size
13 mm
Socket Size
13 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric, SAE
Measurement Type
Metric
Material
S2 Steel
Drive Type
Hand
Tether Ready
No
Socket Shape
6-Point
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Tip Style
Hex
Includes Insulation
Not Insulated

Description

Socket, Metric, Tip Size 13 mm, Tip Style Hex, Overall Length 2 3/16 in, Drive Size 3/8 in, Socket Depth Standard, S2 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.