Socket, S2Stl, 1/4in, Hex, Chrm, 0.25in
Mfr # 45-34-1029
Zoro # G811131020
product price: $11.99
/eaKey Features
Finish
Chrome
SAE or Metric
SAE
Tip Size
1/4 in
Drive Type
Hand
Socket Depth
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-34-1029
Zoro #
G811131020
UPC #
045242663521
Country of Origin
China
Dimensions
Drive Size
1/4 in
Overall Length
1 5/8 in
Tip Size
1/4 in
Socket Depth
Standard
Bit Length
1 63/100 in
Socket Size
1/4 in
Details
Item
Socket
Finish
Chrome
SAE or Metric
SAE
Drive Type
Hand
Material
S2 Steel
Measurement Type
SAE
Socket Shape
6-Point
Tether Ready
No
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tip Style
Hex
Description
Socket, SAE, Tip Size 1/4 in, Tip Style Hex, Overall Length 1 5/8 in, Drive Size 1/4 in, Socket Depth Standard, S2 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.