Zoro Homepage

Socket, S2Stl, 5/64in, Hex, Chrm, 0.25in

  • Mfr # 45-34-1021

  • Zoro # G711130963


product price: $11.99
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Drive Type
Hand
Bit Length
1 63/100 in
Tip Size
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-1021
Zoro #
G711130963
UPC #
045242663156
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 5/8 in
Bit Length
1 63/100 in
Tip Size
5/64 in
Socket Depth
Standard
Socket Size
5/64 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Drive Type
Hand
Measurement Type
SAE
Material
S2 Steel
Socket Shape
6-Point
Tether Ready
No
Tip Style
Hex
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Socket, SAE, Tip Size 5/64 in, Tip Style Hex, Overall Length 1 5/8 in, Drive Size 1/4 in, Socket Depth Standard, S2 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.