Socket, S2Stl, 6mm, Hex, Chrm, 0.375in
Mfr # 45-34-1052
Zoro # G811131327
product price: $12.99
/eaKey Features
Finish
Chrome
SAE or Metric
Metric, SAE
Material
S2 Steel
Socket Depth
Standard
Drive Type
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-34-1052
Zoro #
G811131327
UPC #
045242663699
Country of Origin
China
Dimensions
Drive Size
3/8 in
Overall Length
1 3/4 in
Socket Depth
Standard
Bit Length
1 3/4 in
Tip Size
6 mm
Socket Size
6 mm
Details
Item
Socket
Finish
Chrome
SAE or Metric
Metric, SAE
Material
S2 Steel
Drive Type
Hand
Measurement Type
Metric
Socket Shape
6-Point
Tether Ready
No
Tip Style
Hex
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Description
Socket, Metric, Tip Size 6 mm, Tip Style Hex, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, S2 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.