Zoro Homepage

Socket, S2Stl, 7mm, Hex, Chrm, 0.375in

  • Mfr # 45-34-1053

  • Zoro # G011131363


product price: $13.99
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric, SAE
Bit Length
2 in
Material
S2 Steel
Drive Type
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-1053
Zoro #
G011131363
UPC #
045242663705
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
2 in
Bit Length
2 in
Socket Depth
Standard
Tip Size
7 mm
Socket Size
7 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric, SAE
Material
S2 Steel
Drive Type
Hand
Measurement Type
Metric
Tether Ready
No
Socket Shape
6-Point
Tether Status
Not Tether Capable
Tip Style
Hex
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket, Metric, Tip Size 7 mm, Tip Style Hex, Overall Length 2 in, Drive Size 3/8 in, Socket Depth Standard, S2 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.