Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, S2Stl, 9/64in, Hex, Chrm, 0.25in

  • Mfr # 45-34-1025

  • Zoro # G611131107


product price: $11.99
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Material
S2 Steel
Socket Depth
Standard
Tip Size
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-1025
Zoro #
G611131107
UPC #
045242663484
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 5/8 in
Socket Depth
Standard
Tip Size
9/64 in
Bit Length
1 63/100 in
Socket Size
9/64 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Material
S2 Steel
Measurement Type
SAE
Drive Type
Hand
Socket Shape
6-Point
Tether Ready
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tip Style
Hex
Tether Status
Not Tether Capable

Description

Socket, SAE, Tip Size 9/64 in, Tip Style Hex, Overall Length 1 5/8 in, Drive Size 1/4 in, Socket Depth Standard, S2 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.