Zoro Homepage

Socket, S2Stl, T25, Torx, Chrm, 0.375in

  • Mfr # 45-34-1011

  • Zoro # G311131056


product price: $12.99
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Measurement Type
Torx
Material
S2 Steel
Bit Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-1011
Zoro #
G311131056
UPC #
045242663040
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 3/4 in
Bit Length
1 3/4 in
Socket Depth
Standard
Tip Size
T25
Socket Size
T25

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Measurement Type
Torx
Material
S2 Steel
Drive Type
Hand
Socket Shape
External Torx
Tether Ready
No
Tip Style
Torx
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket, Torx, Tip Size T25, Tip Style Torx, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, S2 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.