Zoro Homepage

Socket, S2Stl, T27, Torx, Chrm, 0.375in

  • Mfr # 45-34-1012

  • Zoro # G711131038


product price: $12.99
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Tip Size
T27
Socket Depth
Standard
Drive Type
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-1012
Zoro #
G711131038
UPC #
045242663057
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 3/4 in
Tip Size
T27
Socket Depth
Standard
Bit Length
1 3/4 in
Socket Size
T27

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Drive Type
Hand
Material
S2 Steel
Measurement Type
Torx
Socket Shape
External Torx
Tether Ready
No
Includes Insulation
Not Insulated
Tip Style
Torx
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Socket, Torx, Tip Size T27, Tip Style Torx, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, S2 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.