Zoro Homepage

Socket, S2Stl, T60, Torx, Chrm, 0.375in

  • Mfr # 45-34-1019

  • Zoro # G411131109


product price: $14.99
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Bit Length
2 19/100 in
Socket Depth
Standard
Material
S2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-1019
Zoro #
G411131109
UPC #
045242663132
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
2 3/16 in
Bit Length
2 19/100 in
Socket Depth
Standard
Tip Size
T60
Socket Size
T60

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Material
S2 Steel
Measurement Type
Torx
Drive Type
Hand
Socket Shape
External Torx
Tether Ready
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Tip Style
Torx

Description

Socket, Torx, Tip Size T60, Tip Style Torx, Overall Length 2 3/16 in, Drive Size 3/8 in, Socket Depth Standard, S2 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.