Zoro Homepage

Socket Set - Metric 12pt

  • Mfr # 48-22-9520

  • Zoro # G516174902


product price: $51.99
/ea

Key Features

Drive Type
Hand
Socket Size Range
8 mm to 19 mm
Measurement Type
Metric
Includes
(12) Socket Bits, Storage Rail
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9520
Zoro #
G516174902
UPC #
045242827787
Country of Origin
China

Dimensions

Socket Size Range
8 mm to 19 mm
Drive Size
3/8 in
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
Socket Depth
Standard

Details

Drive Type
Hand
Item
Socket Set - Metric 12pt
Measurement Type
Metric
Includes
(12) Socket Bits, Storage Rail
Finish
Chrome
Number of Pieces
12
Includes Standard Sockets
Standard Sockets Included
Product Type
Sockets Sets
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Flex Socket Count/Style
0
Includes Locking
Locking Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Torx Sockets
Torx Sockets Not Included
Container Type
Rail
Includes Flex Sockets
Flex Sockets Not Included
Socket Shape
12-Point
Includes Deep Sockets
Deep Sockets Not Included
Tether Status
Not Tether Capable

Description

Socket Set - Metric 12pt, Standard Socket Count/Style (12) 12-Point, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style 0, Hand, Drive Size 3/8 in, Metric, 12-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.