Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Set - Metric 12pt

  • Mfr # 48-22-9522

  • Zoro # G416174934


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Hand
Socket Size Range
12 mm to 24 mm
Finish
Chrome
Measurement Type
Metric
Includes
(13) Socket Bits, Storage Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9522
Zoro #
G416174934
UPC #
045242827824
Country of Origin
China

Dimensions

Socket Size Range
12 mm to 24 mm
Drive Size
1/2 in
Socket Size
12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Socket Depth
Standard

Details

Drive Type
Hand
Finish
Chrome
Measurement Type
Metric
Item
Socket Set - Metric 12pt
Includes
(13) Socket Bits, Storage Rail
Number of Pieces
13
Includes Standard Sockets
Standard Sockets Included
Tether Status
Not Tether Capable
Socket Shape
12-Point
Flex Socket Count/Style
0
Includes Deep Sockets
Deep Sockets Not Included
Product Type
Sockets Sets
Includes Torx Sockets
Torx Sockets Not Included
Fastener-Holding Type
Friction
Container Type
Rail
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Flex Sockets
Flex Sockets Not Included
Includes Locking
Locking Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Non-Marring
Non-Marring Not Included

Description

Socket Set - Metric 12pt, Standard Socket Count/Style (13) 12-Point, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style 0, Hand, Drive Size 1/2 in, Metric, 12-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.