Zoro Homepage

SocketExtension, Chr, 6P9mm, Chrm, 0.5in

  • Mfr # 45-34-2009

  • Zoro # G014923132


product price: $6.49
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
45/64 in
Number of Points
6
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-2009
Zoro #
G014923132
UPC #
045242616022
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
M9
Overall Length
45/64 in
Socket Depth
Standard
Socket Size
9 mm

Details

Item
Socket Extension
Finish
Chrome
Number of Points
6
Measurement Type
Metric
System of Measurement
Metric
Material
Chrome Vanadium Steel
Drive Type
Hand
Color
Chrome
Identification Etched
Yes
Deep Well
No
Color Coded
No
Impact or Standard
Standard
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Socket Shape
6-Point
Impact Rated Status
Not Impact Rated
Product Type
Socket
Includes Locking
Locking Not Included
Features
Identification Etched

Description

The MILWAUKEE® 1/2" Drive 9MM Metric 6-Point Standard Socket with FOUR FLATTM Sides was designed from the ground up to be part of the most versatile socket family. The 1/2" drive sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The metric socket sizes are stamped into the flats providing improved, easy-to-read visibility. This standard socket has been optimized geometry to reduce bolt rounding and stripping. Milwaukee backs their 1/2" Drive Metric Sockets with a lifetime guarantee.


  • FOUR FLATTM Sides deter rolling
  • Wrench-ready FOUR FLATTM sides
  • Stamped Sizes for Better Visibility
  • Chrome Finish
  • Optimized Geometry to prevent rounding
  • 6 Point Socket
  • Corrosion Resistant
  • Standard Depth Socket
  • Lifetime Guarantee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.