Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Tray, Blk, Red, Polypropylene, 12 3/8 in

  • Mfr # 48-22-9485T

  • Zoro # G012789440


product price: $50.99
/ea

Key Features

Color
Black, Red
Material
Polypropylene
Number of Rows
30
Overall Height
3 7/8 in
For Socket Size/Type
1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-9485T
Zoro #
G012789440
UPC #
045242824175
Country of Origin
China

Dimensions

Overall Height
3 7/8 in
For Socket Size/Type
1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Overall Width
19 in
Overall Depth
12 3/8 in

Details

Item
Socket Tray
Color
Black, Red
Material
Polypropylene
Number of Rows
30
Number of Posts/Slots
0
Compatible Modular System
PACKOUT(TM)
Number of Trays
4
For Tool Type
Wrenches
Part of a Modular System
Modular System Part

Description

Black, Red, Socket Tray, Polypropylene, 19 in Overall Width, 12 3/8 in Overall Depth, 3 7/8 in Overall Height, Compatible Modular System PACKOUT(TM), For Socket Size/Type 1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in, Includes Not Applicable, Number of Posts/Slots 0, Number of Rows 30, Number of Trays 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.